Shop Limited Time Deals
Main product image of 1-1/2" Sweat Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom
1-1/2" Sweat Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom
SF-150S has been discontinued
Discontinued October 17, 2017
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1-1/2" Sweat Shut-Off Freedom Swivel-Flange Set (Lead Free)
Brand:
Taco
SKU:SFL-150S
(22)
Order by today, receive 6 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Used With
00 Series Pumps, 110 Pumps, 111 Pumps, 112 Pumps, 113 Pumps, 2400-10 Pumps, 2400-20 Pumps, 2400-50 Pumps

Description

Note: Not Compatible with 0012 Series Pumps

Features:
  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
Includes Bolts and Nuts
Ref: Taco-HVAC.com

Specs

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Sweat

Type:

Isolation Flange

Used With:

00 Series Pumps

110 Pumps

111 Pumps

112 Pumps

113 Pumps

2400-10 Pumps

2400-20 Pumps

2400-50 Pumps

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.64 out of 22 reviews
95% would recommend this product
4.64
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
18%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

These are great!

If you ever have to change out a pump,these are what you wont so you dont have to drain the whole system
VS

Most Liked Negative Review

Bolt intersects Shutoff, Preventing Full Rotation.

The Bolt Heads Intersect With With Handle, Preventing The Flange From Rotating, So If You Want You Handle To Line Up With Flange Bolts, Its Not Possible. Bad Oversight In Design.
Showing 1-10 of 22 reviews

Bolt intersects Shutoff, Preventing Full Rotation.

The Bolt Heads Intersect With With Handle, Preventing The Flange From Rotating, So If You Want You Handle To Line Up With Flange Bolts, Its Not Possible. Bad Oversight In Design.
Bruan
Vermont
7 months ago
Was this review helpful to you?

Great Flanges

Movable flanges like these are great as opposed to fixed flanges where they're a one piece casting.
Bartmann3
Ridge, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

NIce Customer service
Conrado
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great valve and I'm using for heating
Z
Brooklyn New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great for heating
Z
Brooklyn New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Saves a considerable amount of space over a ball valve and separate flange, the built in swivel is also very handy.
Mlappin
Northern Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't put in a pump without them

Historically, I have had bad luck soldering full port valves on 1 1/4 copper. They tend to seep. But, these have never failed me. They always shutoff 100 %. Of course pump replacement is a breese.
FJW
Lamoni, Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valves

The valves sealed perfectly to my Taco pump and were easily soldered to my plumbing system. So far so good!
PKO
Rowland Heights, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its taco from now on

Had to replace another brand of isolation valves. These Taco are universal to different pumps, great product and super service from Supply house
Bob
Chardon, Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time user,

Easy to install and save time in installation,
Jacob
Vienna, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: I was wondering what is the handle length on the 1-1/4's? (measuring from the center of the bolt) Thanks for your time.

Asked by Jack 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length of this flange is 3-7/8" from the center of the bolt to the end of the handle.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

approx. 4.5"

Was this review helpful to you?

Q: Can this flange be used with Grundfos UPS15-58 pump?

Asked by Norm 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?

Q: Is this price for the pair or one flange

Asked by grumpy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the price for the pair.

Was this review helpful to you?