Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat Shut-Off Brass Freedom Swivel-Flange Set for 0012-F4, 2400-30 & 2400-40
Magnifying glass
Hover image to zoom

1-1/2" Sweat Shut-Off Brass Freedom Swivel-Flange Set for 0012-F4, 2400-30 & 2400-40

Brand:
Taco
SKU:
SFL-150S-0012
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Shut-Off Brass Freedom Swivel-Flange Set for 0012-F4, 2400-30 & 2400-40
Magnifying glass
Hover image to zoom
$216.22 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1-1/2"
Connection Type: 
Sweat
SweatThreaded
This item replaces: SF-150S-0012

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Used With
0012-F4 Pumps, 2400-30 Pumps, 2400-40 Pumps

Description

–
The Taco Shut-Off Freedom Swivel-Flange® is a combination full port shut-off ball valve and swivel companion flange for most Taco circulators. The simple quarter turn, lever handle operation allows for easy isolation, removal and service of circulators without draining the system. Each flange set includes bolts and nuts. Available in sizes 1/2" to 1-1/2", NPT and Sweat connections, rated for 240°F, 150# WP.

Features
  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Swivel Flange allows 360° rotation
  • Solid Brass Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP
  • Includes Bolts and Nuts
  • Lead Free

Specs

–
Size:

1-1/2"

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Sweat

Type:

Isolation Flange

Used With:

0012-F4 Pumps

2400-30 Pumps

2400-40 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy