Apply to be a TradeMaster!
Main product image of Viridian Infinitely Variable ECM High Efficiency Circulator, Less Flanges - Standard (120V)
Magnifying glass
Hover image to zoom

Viridian Infinitely Variable ECM High Efficiency Circulator, Less Flanges - Standard (120V)

Brand:
Taco
SKU:
VR1816-HY2-FC2A00
Rating:
(7)
Q&A:
(0)
Viridian Infinitely Variable ECM High Efficiency Circulator, Less Flanges - Standard (120V)
Magnifying glass
Hover image to zoom
$325.73 each
In Stock
In Stock
Get 30 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The Viridian VR1816 circulator is an infinitely variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. Operating modes include infinitely variable fixed speed and self-adjusting constant pressure or proportional pressure variable speed.

Specifications:
  • Connection type: Flanged
  • Flange Code: S
  • High-efficiency ECM motor uses up to 85% less electricity
  • Infinitely variable speed settings to fine tune flow for any system
  • Six pressure presets to fit the job
  • Sure Start automatic unblocking and air purging mode

Features
  • 18ft. Shut-off head, 16 gpm max flow
  • ECM High-efficiency motor
  • Easy to use dial to set operating speed or pressure control
  • 3 operating modes:
    • Fixed speed - infinitely adjustable min/max settings
    • Constant pressure - variable speed - 3 constant pressure differential curves (5, 10, or 15 feet of head)
    • Proportional pressure - variable speed - 3 variable pressure differential curves (High, Med, or Low)
  • Multi-color LED display showing operating mode and error code diagnostics.
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • Integral Flow Check (IFC) is included in carton. Simply press into discharge flange if required.
  • Dual electrical knockouts
  • Whisper quiet operation.
  • BIO Barrier® protects the pump from system contaminants

Specs

–
Warranty:

3 Year

Application:

Commercial

Type:

Pump

RPM:

1590 - 4830

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Amperage:

0.54

Horse Power:

1/25

Max Pressure (PSI):

125

Max Head (Ft):

18

Head Range (ft.):

0-18

Voltage:

120v

Flow Range (GPM):

0-16

Max Flow (GPM):

16

Phase:

1

Speeds:

Variable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Exactly what I needed

After replacing my oil furnance I originally installed a non variable speed pump. The sytem was set up like before with no recirculation that you might see in newer systems. The flow rate was clearly too much for the system resulting in a higher pitch flow noise than desired. I installed this pump and was able to fine tune the flow rate to whisper quiet. For info I live in an area where winter temps fall to zero and saw no issues with heating. Couldn't be happier.
Deep Divers
NH
9 months ago
Was this review helpful to you?

Great product

Works Great! Have installed dozens of these with no issues.
Flow Joe
Harrisburg PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again when I use my stock pump.

I used to keep different Circ pumps in stock - Now I only keep this one since it handles anything that I come across.
Sam
DMV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Variable speed is the way to go

I may never buy another plain old 007 or 006. I had a smallish zone relatively close to the boiler that always had velocity noise. The variable speed allowed me to tune the pump to the zone. That loop now heats fine and is finally quiet. And it uses less energy. The only negative is the internal flow check valve protrudes past the flange and is a whisker too large to fit into the opening of the brass flange of the isolation valve. A slight tweak was necessary to make it fit. Taco should consider this. There must be thousands of those brass circ flanged isolation valves out there.
Digger
Cumberland, Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is THE ONE if you are at all uncertain

I am DIY designing and installing a small in-floor radiant system (280' x 1/2" Watts Onix with more than (50) 90-degree bends) and did my math, deciding on an 006 series pump due to use of glycol in the final setup (which is thicker to pump at very cold temperatures). Unfortunately, I installed my spinning sight flow indicator in such a way that it would not completely dispel air from the glass and thus the spin did not accurately indicate flow. In a vain attempt, I swapped to an 007. Both of these motors became too hot to touch. This is apparently normal for Taco. Nevertheless, I simply was not sure if I had the correct pump. After moving my sight flow indicator to vertical position, that part was fixed. I installed the Viridian and was immediately impressed. I ended up using the straight speed mode (located on the upper end of the dial). This thing is the equivalent of an 003 series up to an 015! It's amazing. I discovered I actually needed nothing more than the 003 or 005 equivalency to get my 1-3 GPM (with plain water at least). However, ramping it to the max was handy for knocking through any mild cavitation/ bubbles at initial fill. Wiring compartment is a little different than other Tacos and does not have quite as much wiring space. It uses an included Phoenix connector with a short pre-wired pigtail and the housing is constructed of plastic/ structural foam and does not require a ground. The motor really is whisper quiet and does not heat up whatsoever compared to the normal Tacos. In fact, the pump section heats up to the water temperature while the plastic housing stays perfectly cool. I am extremely impressed and happy to spend a bit more to get every blind guess covered in one purchase. The pressure-regulating modes, though I have no use for them, could be ingenious for some applications. Not sure about the longevity of the electronics, but keeping it cool and dry, so we shall see. Compared to old-style Tacos, this is so much nicer.
J
Baltimore
5 years ago
Was this review helpful to you?

warranty is deceitful from manufacturer

My customer has to buy another pump because the 1st one failed under 2 years. Taco only warranty's it from date of manufacture, it could sit on the shelf for six months before its purchased, so you as consumer only get 1 year 6 months out of a 2 year warranty, as I was told from the Taco Rep, NOT by Supply House to be sure it is understood as a product it is a great idea for a design
geodon
southcentral Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Circulators run flawlessly

Taco quality is hard to beat and these pumps run so quietly.
Eric
Lewiston, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy