Apply to be a TradeMaster!
Main product image of 1" Threaded Shut-Off Freedom Swivel-Flange (Set of 2)
Magnifying glass
Hover image to zoom
1" Threaded Shut-Off Freedom Swivel-Flange (Set of 2)
Magnifying glass
Hover image to zoom
$96.58 each
In Stock
In Stock
Get 36 Wed, Sep 16
Order by today, receive Wednesday
This item replaces: SF-100T

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Used With
00 Series Pumps, 110 Pumps, 111 Pumps, 112 Pumps, 113 Pumps, 2400-20 Pumps, 2400-50 Pumps

Description

Note: Not Compatible with 0012 Series Pumps

Features:
  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG
Includes Bolts and Nuts

Specs

Size:

1"

Material:

Brass

Connection Size:

1"

Connection Type:

Threaded

Type:

Isolation Flange

Used With:

00 Series Pumps

110 Pumps

111 Pumps

112 Pumps

113 Pumps

2400-20 Pumps

2400-50 Pumps

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Copper 90° Elbow
SKU: 31296
Elkhart

Product Reviews

4.63 out of 16 reviews
93% would recommend this product
4.63
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy and recommend again

The smartest addition I added to my home heating boiler system (3 sets of them). These valves were easy to install, but one thing to know is, you will have to cut some existing plumbing, sweat back together with a coupler to allow proper space to re-install your circular pumps. Note, your O-Rings on your pumps may need replacing if they have been on there for a long time. Not hard to do, if you know how to sweat copper plumbing together. This makes life easy whenever you need to service, repair or replace a circulating pump and not have to shut down your system and you don't need to bleed pressure off your system. Be sure to order the correct size valves, mine were 1"
VS

Most Liked Negative Review

ABSOLUTE JUNK

Supply house was great, the flanges are garbage! Ordered one set and one of the valve stem threads was stripped. Had ordered a second set with the same results! Quality of Taco over the years has tanked, DON'T WASTE YOUR MONEY, go with another brand!
Showing 1-10 of 16 reviews

This is the only flange set I use with boiler installs

When replacing a circulator in the future there is no need to purge the boiler, quick and easy for future service work.
RJ
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Good fit, you can install in different positions
Art
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great seller!

Needed these shut off valves for the back of my outside wood boiler. Great price and fast shipping. Would definitely order again. Thanks!
Allen
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ABSOLUTE JUNK

Supply house was great, the flanges are garbage! Ordered one set and one of the valve stem threads was stripped. Had ordered a second set with the same results! Quality of Taco over the years has tanked, DON'T WASTE YOUR MONEY, go with another brand!
Todd
Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy and recommend again

The smartest addition I added to my home heating boiler system (3 sets of them). These valves were easy to install, but one thing to know is, you will have to cut some existing plumbing, sweat back together with a coupler to allow proper space to re-install your circular pumps. Note, your O-Rings on your pumps may need replacing if they have been on there for a long time. Not hard to do, if you know how to sweat copper plumbing together. This makes life easy whenever you need to service, repair or replace a circulating pump and not have to shut down your system and you don't need to bleed pressure off your system. Be sure to order the correct size valves, mine were 1"
Too Tall Jones
Albany NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent

easy to install ....great prices
Steven
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" Threaded Shut-Off Freedom Swivel-Flange(Set of 2)

These items worked fine, just wht I needed.
NA
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Exactly as described, fast shipping, quality products
Tim
Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A real time saver

Taco makes good products and this one is no exception. These shut offs work smoothly and I like that they are threaded! Threaded fittings save me valuable time! And they swivel too! There great for any application.
briski58
R.I.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

makes life easier when installing!

we all want to make our lives easier, this is one way. Nothing lasts forever, so that would include circulator pumps for heating and cooling. Eventually you'll have to service that pump. When you do, you'll be glad you had these babies installed.
Colonel Angus
Pueblo, Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this flange be used for potable water recirculation systems?

Asked by Marc 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes.

Was this review helpful to you?

Q: Will these flanges work with the Armstrong Astro 250 pumps?

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The Armstrong Astro 250 calls for 1/2" diameter bolt holes.

Was this review helpful to you?

Q: is a set 2 or 1

Asked by cw 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

A set has two flanges (one for each end of the circulator).

Was this review helpful to you?

Q: Will these flanges work with the Taco 007 pump? If not, is there a flange with shut off for the 007? Thanks, Terry

Asked by Tater 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these shut-off flanges will work with a Taco 007 circulator.

Was this review helpful to you?
-

Terry , I have used the flanges for 007 pumps , just use the flat red gaskets , or you can use the o ring type . either way they work just fine . P.S THE FLANGES ARE UNIVERSAL so they work with any taco pump you choose to use.. John

Was this review helpful to you?
-

The 1" swivel flange isolation valve is just a standard flange with a ball valve on it.  I have not used a Taco 007 pump, but I have to assume it has a standard hydronic mounting flange.  I am comfortable saying yes they will work together, assuming they will fit in the space you have to install them.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy