The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
| Application: | 1-2 Showers |
|---|---|
| Product Type: | Tankless Heater |
| Fuel Type: | Natural Gas |
| BTU Range: | 11000 to 199000 BTU |
| Amperage: | 0.77 |
| Voltage: | 120v |
| Min Pressure (W.C.): | 5" W.C. |
| Max Pressure (W.C.): | 10.5" W.C. |
| Water Connection: | 3/4" |
| Gas Connection: | 3/4" |
| Vent Size: | 4" |
| Flow Rate: | 0.5-7 GPM |
| Max Pressure (PSI): | 150 |
| Height (Inches): | 20.5" |
| Width: | 13.8" |
| Depth (Inches): | 8-1/2" |
| Weight (lbs): | 40 lbs |
| Temperature Range (F): | 104°F to 185°F |
| 1st Hour Delivery (Gallons): | 240 |
| Water Pressure: | 15 psi to 150 psi |
| Inlet Water Temp: | 60°F |
| Outlet Water Temp: | 130°F |
| Energy Factor: | 0.82 |
| Venting Requirement: | Category III Stainless Steel |
You cannot vent through the chimney, but you can use the chimney as chaseway (i.e. enclose your vent piping in the chimney).
This unit has to be power vented- meaning it is drawing air from the room that it is installed in. You cannot direct vent the unit which would be using fresh air from outside to supply the unit.