Shop Limited Time Deals
Main product image of T-KJr Takagi Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

T-KJr Takagi Tankless Water Heater (Propane)

Brand:
Takagi
SKU:
T-KJR-LP
Rating:
(3)
Q&A:
(4)
T-KJr Takagi Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
T-KJR-LP has been discontinued
Discontinued June 17, 2011
This product was discontinued by the manufacturer.
Suggested Alternative:
Series 200 Ultra Low-NOx Non-Condensing Indoor Tankless Water Heater (6.6 GPM, NG/LP)
Brand:
Takagi
SKU:TK-110U-I
(129)
Order by today, receive 61 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
5.8 MAX GPM
Product Highlight: Temperature Range (F)
99°F - 182°F
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height (Inches)
20" Height
Product Highlight: Amperage
0.51 Amps

Description

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Save $75 on the T-KJR-LP water heater with coupon code TKJR75
(Valid thru 12/15/10)



**This product qualifies for the Federal Tax Credit. Please see the bottom of this description for tax credit details.

At just twenty inches high, and weighing only fourty pounds, the T-K Jr. is the most compact unit in the Takagi line. Designed to produce endless hot water and radiant heating for smaller homes, The T-K Jr. uses the same innovative technology as the original Takagi units - only on an even smaller scale.
Capacity: 1 to 2 bathrooms
Flow Rate: .75 to 5.8 gpm
Temperature Range: 99+F to 182+F
Gas Inputs: 19,500 - 140,000 BTU per hour
Thermal Efficiency: 83% (NG) & 84% (LP)
Dimensions (inches): 20H x 14W x 6D
Direct Vent Capability

**Federal Tax Credit Information:

The purchase and installation of this energy-efficient product in your home qualifies you for the Federal Tax Credit for Consumer Energy Efficiency. The credit is worth 30% of the item's total cost, up to a maximum of $1,500 and is only applicable on products placed in service in an existing home and your principal residence starting January 1, 2009, through December 31, 2010.

Since this non-solar gas water heater has either an Energy Factor ≥ 0.82 or a thermal efficiency of at least 90%, it qualifies for the Federal Tax Credit. The tax credit also includes installation costs.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2010, you would take the tax credit on your 2010 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

Specs

Product Type:

Tankless Heater

Application:

1-2 Showers

Fuel Type:

Propane

Energy Factor:

0.83

Width (Inches):

14"

Height (Inches):

20"

Max Flow (GPM):

5.8

Min Flow (GPM):

0.75

Flow Rate:

0.75-5.8 GPM

Amperage:

0.51

Voltage:

120v

Depth (Inches):

6"

Vent Size:

4"

Vent Type:

Stainless Steel

Wattage:

61.2

Efficiency:

83%

Water Connection:

3/4"

Gas Connection:

3/4"

Gas Input:

9.5" W.C.

BTU Input:

140000

Temperature Range (F):

99°F - 182°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

50 Replacement Parts

Kit, Screw, M4 X 12, 100076452
SKU: 100076452
AO Smith
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Unit, some adjustments required

Installation was straight forward, although it pays to study the entire booklet to make sure you are up to code. (Consult locality also, just to be safe.) Once installed an adjusted the unit works great, no problems, with little needed maintenance. My only issue was when I first installed the unit it would not light. I searched high and low for the problem. Turns out one of the motherboard connectors was not plugged in. My advice, double check all wires and plugs when your setting the DIPS for temperature and you'll be alright.
Strate
Old Town, ME
14 years ago
Was this review helpful to you?

I bought 2 work great

I bought 2 I put one in my place for hot water it worked good for 6 months. The only problem is we are on a well and when the pump kicks in it thinks we are demanding water, so it would kick the fan in all the time. After 6 months it wouldn't heat water and I sent it back and they exchanged it free of charge. The other one was put into my sons granny suite and it heats the water and does the in floor. It still is working great. ou can't go wrong with these little guys and the company backs the warrenty.
Merchant response
16 years ago
One way you can consider to fix the problem is using a buffer/storage tank installed between the pump and the water heater, or to make sure your tank is sized properly.
Fred de man
Leduc Alberta Canada
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent and reliable.

I have installed more than 30 units, the first one more than 10 years ago. None has given any trouble. They are very reliable. I´ll keep using the for as long as I work.
Ed Radiant
Saltillo Mexico
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: i hve problem with my t-kjr;when i turn on the hot water is not working, only working when unplug and plug

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It sounds to us as if it there may be an issue with the flow sensor. We would recommend calling your installer and/or the manufacturer for a more detailed assessment.

Was this review helpful to you?

Q: Will this unit work in a closed loop radiant heat system?

Asked by The home handyman 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this unit will work in a closed loop radiant heat system.

Was this review helpful to you?

Q: I'm considering using one of these for a back-up heater to my solar thermal system. Does this require the optional remote to adjust the heat output to say 110 degrees? Also, will this work at an elevation of 7000 feet?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit will work normally at 7000 feet. By using the dip switches the temperature can be set to 113°F, 122°F (default), 140°F, or 182°F the optional remote allows these additional temperatures 99°F, 100°F, 102°F ,104°F, 106°F, 108°F, 109°F, 111°F, 113°F, 115°F, 117°F, 122°F, 131°F, 140°F, 158°F, or 167°F.

Was this review helpful to you?

Q: what type of venting does unit take

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit takes 4" stainless steel venting which can be found on our website here: http://www.pexsupply.com/pex/control/category/~category_id=684/~refine=200684+10097 .

Was this review helpful to you?