Apply to be a TradeMaster!
Main product image of WiFi Snow Melting Control 671 - Pulse Width Modulation
Magnifying glass
Hover image to zoom

WiFi Snow Melting Control 671 - Pulse Width Modulation

Brand:
Tekmar
SKU:
671-TEKMAR
Rating:
(6)
Q&A:
(0)
WiFi Snow Melting Control 671 - Pulse Width Modulation
Magnifying glass
Hover image to zoom
$1,184.00 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
7-9/16" Width
Product Highlight: Height
6-5/8"
Product Highlight: Depth (Inches)
2-13/16" Depth
Product Highlight: Stages
1 Snow Melt

Description

–
The WiFi Snow Melting Control 671 operates hydronic and electric heating equipment designed to melt snow and/or ice from roads and walkways surfaces. The control works with tekmar Snow/Ice Sensor 090 or Snow Sensor 095 to automatically detect snow or ice and operates a single boiler, steam valve or electric cable to supply heat to the slab.

Features
  • Automatic snow/ice detection
  • Automatic software updates
  • Cold Weather Cut Off
  • EconoMelt
  • Equipment exercising
  • Idling
  • Manual Storm
  • Supports both inslab & retrofit aerial sensors
  • Supports multiple zones with priority
  • Tandem Snow/Ice Detection
  • Warm Weather Shut Down

Specifications
  • Control: Microprocessor control. This is not a safety (limit) control
  • Packaged weight: 4.3 lb. (1960 g)
  • Dimensions: 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
  • Display: 3.5" color touchscreen
  • Enclosure: Blue PVC plastic, NEMA type 1
  • Approvals: CSA C US, meets Class B: ICES & FCC Part 15
  • Ambient conditions: -4 to 122°F (-20 to 50°C), <90% RH non-condensing, outdoor use permitted when installed inside a NEMA 3 enclosure
  • Power supply: 115 V (ac) ±10%, 60 Hz, 20 VA
  • Relays: 230 V (ac), 5 A, 1/3 hp
  • Manual melt call: Short or 0 - 32 V(ac)
  • Communications: WiFi 802.11n, 2.4 GHz, WPA2 encryption
  • Sensor: NTC thermistor, 10 k @ 77°F (25°C ±0.2°C) =3892
    • -Included Outdoor Sensor 070
    • -Optional: tekmar type # 072, 073, 087, 090, 094, 095
  • Warranty: Limited 3 Year Warranty

Specs

–
Application:

Snow Melt

Type:

Snow Melt Kit

Width (Inches):

7-9/16"

Height:

6-5/8"

Depth (Inches):

2-13/16"

Stages:

1 Snow Melt

User Interface:

Touchscreen

Ambient Conditions:

-4 to 122°F, <90% RH non-condensing, outdoor use permitted when installed inside a NEMA 3 enclosure

Relays:

230 V (ac), 5 A, 1/3 HP

Power Supply:

115V

Enclosure Type:

NEMA-1

Control:

Microprocessor Control

Includes:

070 Sensor

Sensors:

NTC Thermistor, 10 k ohm @ 77°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Snow / Ice Sensor (210 ft wire)
SKU: 094
Tekmar

Product Reviews

4 out of 6 reviews
83% would recommend this product
4
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
17%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

This Tekmar 671 is GREAT!

I replaced my Tekmar 665 snowmelt controller (that was working fine, by the way) with the 671 model. this new one was easy to install. there are only a couple of differences in how they are wired and it is easy for most anyone to do. you don't even have to remove the old unit from the wall completely to swap it to the new unit (that'll make sense when you get it). but what is so great about it is: 1) it connects to the internet to allow your area to pre-heat when a snow is forecasted... only if you want this feature and you can customize how it works. 2) it can provide alerts to it's users (and others that you choose) via either Push notifications on your phone, or via emails or via text, (or any two or three of those). 3) it allows very nice customization settings for how you may want your system to work. I also need to comment that one other review stated that the iphone app had almost no capabilities. this is old information! the newest version of the app (from 1/2024) has almost any functionality that you can do from the unit, as far as i can tell.
someguy in KC
kansas city
3 years ago
Was this review helpful to you?

Right part for my needs.

671 replaced my Tekmar 665 that failed after 14 years. This controller is needed for snow melting on the entry way to my garage. Not many places carry this part. First contacted Tekmar to double check that 665 was no longer available. Supply House had the lowest price and publishes the manuals on their site. Installed 95% directly as the 665 in about 30 minutes. Functions perfectly. Hope it lasts longer than the 665 did.
ElectricNacho
Old Forge, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disregard The Poor Comments

When setup correct, This Is A Great Control.
Joe The HVAC Guy
Colorado
4 years ago
Was this review helpful to you?

Disregard The Poor Comments

When setup correct, This Is A Great Control.
Joe The HVAC Guy
Colorado
4 years ago
Was this review helpful to you?

Overpriced for poor performance of wifi

WiFi is a joke. Connection to network unstable and does not work most of the time. Also app functions are minimal. Can just turn on or off remote. Appears they developed WiFi just to increase the price
John
Colorado
6 years ago
Was this review helpful to you?

Perfect replacement for the previous version of the control

I wanted to upgrade to a WiFi capable control for my snow melt system. The old control was 15 years old even though it was working fine, but I decided to make the replacement anyway. The 671 came in the same housing as the old one so it was an incredibly easy swap out, probably took 15 minutes and I was up and running again. Unfortunately, TekMar's iPhone application has a lot to be desired and only provides the bare minimum of control or monitoring. Basically, it just allows you to turn on the system and tells you if it is running. They need to enhance the app much more in order to make an upgrade to the 671 anywhere near worth the price.
Dave
Eden, Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy