Apply to be a TradeMaster!
Main product image of 16" x 16" Fire-Resistant Standard Header
Magnifying glass
Hover image to zoom

16" x 16" Fire-Resistant Standard Header

Brand:
Thermopan
SKU:
16015-THERMOPAN
Rating:
(1)
Q&A:
(0)
16" x 16" Fire-Resistant Standard Header
Magnifying glass
Hover image to zoom
$3.48 each
BOX UP & SAVE 6%
$410.00 box of 125
$3.28 each
In Stock
In Stock
Get 35 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 16"

Description

–
16" x 16" Fire-Resistant Standard Header

Specs

–
Product Type:

Header

Type:

Standard

Size:

16" x 16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Needed this at the last minute. The price was great and super fast delivery. Definitely recommend
Cole
Whitehall PA
23 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy