Apply to be a TradeMaster!
Main product image of 16" Panning Connector
Magnifying glass
Hover image to zoom

16" Panning Connector

Brand:
Thermopan
SKU:
16348
Rating:
(3)
Q&A:
(0)
16" Panning Connector
Magnifying glass
Hover image to zoom
$0.93 each
BOX UP & SAVE 8%
$430.00 box of 500
$0.86 each
In Stock
In Stock
Get 893 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"

Description

–
16" Panning Connector

Molded polypropylene strips which easily connect THERMOPAN® panels.

Specs

–
Product Type:

Connector

Size:

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" Panning Connector
SKU: 24348
Thermopan

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quick and easy

Nice quality and make a good connection without just the smallest rise. Easy to connect mats or disconnect when needed. We are very happy with this product
Standardbredwoman
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

I received everything I needed and it was shipped right away. I would use Supply House again!
Rich
Orem, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked As Intended

Probably not strictly necessary, you could just butt the thermopan sheets up against each and seal with foil tape to get an airtight seal, but for such a low cost why not. Makes for a clean install, though I would still seal with foil tape after.
Alex
Buffalo, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy