Apply to be a TradeMaster!
Main product image of 16" x 12" Fire-Resistant Standard Header
Magnifying glass
Hover image to zoom

16" x 12" Fire-Resistant Standard Header

Brand:
Thermopan
SKU:
16013-THERMOPAN
Rating:
(4)
Q&A:
(0)
16" x 12" Fire-Resistant Standard Header
Magnifying glass
Hover image to zoom
$3.02 each
BOX UP & SAVE 6%
$355.00 box of 125
$2.84 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 12"

Description

–
16" x 12" Fire-Resistant Standard Header

Specs

–
Product Type:

Header

Type:

Standard

Size:

16" x 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exactly what i needed and fast shipping

Product was exactly as described and came quickly.
J
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional Customer Service

The product choices and costs are much better than shopping at a big box store. I plan to use this product in my basement to cover the joist ends. My intent is to paint them and the basement ceiling so I don't have to hang ceiling tiles. Customer service from Supply House is exceptional. I had questions answered within minutes and the product on my doorstep with a few days. So much time saved rather than running around town finding these.
theportkey
Detroit, MI
3 years ago
Was this review helpful to you?

It worked great !!!

I use it for return air flow to stop it and it work great.
Dale
Westminster, Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked As Intended

My joist bays varied in size a bit so some tweaking was required in a few places but overall they worked as intended. Basically just thin cardboard so you can trim and fold new tabs as required with scissors and a straight edge. Probably faster to use these than making your own out of a larger sheet of Thermopan but YMMV. Regular Thermopan sheets are the real deal though and I highly recommend them. Up to you if buying the "specialty" pieces like this are worth it to you. Definitely beats using sheet metal either way because these will not make clunking and clanging noises when you walk on the floor above like sheet metal often will.
Alex
Buffalo, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy