Apply to be a TradeMaster!
Main product image of 19" x 16" Fire-Resistant I-Joist Headers (Box of 125)
Magnifying glass
Hover image to zoom

19" x 16" Fire-Resistant I-Joist Headers (Box of 125)

Brand:
Thermopan
SKU:
16020-THERMOPAN
Rating:
(0)
Q&A:
(0)
19" x 16" Fire-Resistant I-Joist Headers (Box of 125)
Magnifying glass
Hover image to zoom
$914.08 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19" x 16"

Description

–
19" x 16" Fire-Resistant I-Joist Headers

Specs

–
Size:

19" x 16"

Product Type:

Header

Type:

I-Joist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16" x 17" Fire-Resistant I-Joist Header
SKU: 16018-THERMOPAN
Thermopan
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy