Shop Resideo Sale
Main product image of 19.5" x 47.5" Ultra Fire Resistant Duct Panning Sheet
Magnifying glass
Hover image to zoom

19.5" x 47.5" Ultra Fire Resistant Duct Panning Sheet

Brand:
Thermopan
SKU:
19050
Rating:
(1)
Q&A:
(0)
19.5" x 47.5" Ultra Fire Resistant Duct Panning Sheet
Magnifying glass
Hover image to zoom
$23.87 each
BOX UP & SAVE 6%
$561.75 box of 25
$22.47 each
In Stock
In Stock
Get 26 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19-1/2" x 47-1/2"

Description

–
19.5" x 47.5" Ultra Fire Resistant Duct Panning Sheet

Product Features
  • FIRE-RESISTANT THERMO-PAN™ is a high-quality “No Noise” sheet metal alternative for constructing return air ducts
  • No duct noise
  • Satisfied homeowners
  • Excellent for open web trusses
  • Lightweight and easy to install
  • Will not sustain combustion
  • Airspace created provides R-Value = 5
  • No shop fabrication and no cut hands
  • Code compliant: IRC (International Residential Code) R602.8, item 4 Fireblocking is required “at openings around vents, pipes, ducts, cables and wires at ceiling and floor level, with an approved material to resist the free passage of flame and products combustion.”

Specs

–
Product Type:

Sheet

Size:

19-1/2" x 47-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

24" x 47.5" Ultra Fire Resistant Duct Panning Sheet
SKU: 24050
Thermopan

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, superior service, nice price!

There wasn't anything I didn't like about Thermopan. Your phone support was friendly, fast and very helpful! Delivery was really quick, so I say "Great job all around!"
Just a guy
Salisbury, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy