Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
16" Filter (1)
16" (1)
24" Filter (1)
24" (1)
19-1/2" Filter (1)
19-1/2" (1)
Price Range
–
$15 to $20 Filter (1)
$15 to $20 (1)
$20 to $25 Filter (2)
$20 to $25 (2)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Thermopan Venting
Thermopan
Thermopan
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
16050 Compare Checkbox
Compare
16" x 47.5" Ultra Fire Resistant Duct Panning Sheet
SKU:
16050
Thermopan
SKU:
16050
Brand:
Thermopan
(15)
–
+
$15.54
each
BOX UP & SAVE 3%
–
+
$377.25 box of 25
$15.09
each
ADD TO CART
Add to List
In Stock
Get 181 by
Tue, Nov 17
Total Available: 474
In Stock
Get 181 by
Tue, Nov 17
Total Available: 474
Add to List
19050 Compare Checkbox
Compare
19.5" x 47.5" Ultra Fire Resistant Duct Panning Sheet
SKU:
19050
Thermopan
SKU:
19050
Brand:
Thermopan
(1)
–
+
$23.87
each
BOX UP & SAVE 6%
–
+
$561.75 box of 25
$22.47
each
ADD TO CART
Add to List
In Stock
Get 26 by
Wed, Nov 18
Total Available: 42
In Stock
Get 26 by
Wed, Nov 18
Total Available: 42
Add to List
24050 Compare Checkbox
Compare
24" x 47.5" Ultra Fire Resistant Duct Panning Sheet
SKU:
24050
Thermopan
SKU:
24050
Brand:
Thermopan
(2)
–
+
$23.94
each
BOX UP & SAVE 6%
–
+
$563.75 box of 25
$22.55
each
ADD TO CART
Add to List
In Stock
Get 79 by
Tue, Nov 17
Total Available: 276
In Stock
Get 79 by
Tue, Nov 17
Total Available: 276
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Thermopan
ThermoPan is a fire-resistant, high-quality "No Noise" sheet metal alternative for constructing return air ducts.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video