Apply to be a TradeMaster!
Main product image of 24" x 47.5" Ultra Fire Resistant Duct Panning Sheet
Magnifying glass
Hover image to zoom

24" x 47.5" Ultra Fire Resistant Duct Panning Sheet

Brand:
Thermopan
SKU:
24050
Rating:
(2)
Q&A:
(2)
24" x 47.5" Ultra Fire Resistant Duct Panning Sheet
Magnifying glass
Hover image to zoom
$23.94 each
BOX UP & SAVE 6%
$563.75 box of 25
$22.55 each
In Stock
In Stock
Get 79 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 47-1/2"

Description

–
24" x 47.5" Ultra Fire Resistant Duct Panning Sheet

Product Features
  • FIRE-RESISTANT THERMO-PAN™ is a high-quality “No Noise” sheet metal alternative for constructing return air ducts
  • No duct noise
  • Satisfied homeowners
  • Excellent for open web trusses
  • Lightweight and easy to install
  • Will not sustain combustion
  • Airspace created provides R-Value = 5
  • No shop fabrication and no cut hands
  • Code compliant: IRC (International Residential Code) R602.8, item 4 Fireblocking is required “at openings around vents, pipes, ducts, cables and wires at ceiling and floor level, with an approved material to resist the free passage of flame and products combustion.”

Specs

–
Product Type:

Sheet

Size:

24" x 47-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

30" x 6" (1) or 14" x 6" (2) Standard Return Air Grill Wall Frame, for Unfiltered Air Flow
SKU: 14630
Thermopan

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Overpriced cardboard

It's literally just cardboard with a thin foil backing. I used it for a return so it will work. The box it was shipped in would've worked just as well.
B
Jerseyville, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Had some work done in my basement and they had to tear out my cold air return. The quote I got from the heating contractor I normally use was extremely high I thought a friend recommended the product and Supply House. He had done his a few years ago. Installation was a breeze and went very quickly. I saved a lot of $$
Jim P
Akron, Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the 24" width including the tabs that bend in? I'll be recessing them inside an open truss system so I need to know the width with the tabs folded in. I imagine the tabs are around 1/2" on each side?

Asked by Tony 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tony! 24" is the total width of the material including the pre-scored tabs. Each tab is roughly 3/4", so with each tab bent inward, the width of the sheet is approximately 22-1/2".

Was this review helpful to you?

Q: How thick is the Thermopan 24" x 47.5" Ultra Fire Resistant Duct Panning Sheet? I'm looking to install it on inside panels of my furnace cabinet (no exposed flame). My previous furnace had foil-faced fiberglass insulation (not boards) that were 3/4" thick. My new one does not and seems loader, so figured I could add these in an effort to quiet it down a touch.

Asked by Chris 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Chris! The Thermopan is 0.012” in thickness.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy