Apply to be a TradeMaster!
Main product image of 4 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

4 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
POC4A
Rating:
(1)
Q&A:
(0)
4 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by 6PM, receive Monday
Shape: 
Oval
MFD: 
4
2312.54567.517.51015202530

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
4 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

4

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

1.56"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 4 MFD Oval Motor Run Capacitor (370V)
4 MFD Oval Motor Run Capacitor (370V)
SKU: POC4A
(1)
370V
4
Oval
2"
1.56"
370V
4
Oval
2.056"
3"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will come back for more product in the future

Good quality
phil
Park Ridge, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy