Apply to be a TradeMaster!
Main product image of 4 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

4 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12004
Rating:
(4)
Q&A:
(0)
4 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$6.27 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
MFD: 
4
30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
4 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
3" Height
Product Highlight: Width (Inches)
2.056" Width

Description

–
4 MFD Oval Run Capacitor (370V)

Specs

–
MFD:

4

Voltage:

370V

Shape:

Oval

Width (Inches):

2.056"

Height (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 4 MFD Oval Run Capacitor (370V)
4 MFD Oval Run Capacitor (370V)
SKU: 12004
(4)
4
370V
Oval
2.056"
3"
4
440/370V
Oval
2.03"
2.17"
4
370V
Oval
2.03"
2.17"

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

accurate description

product had accurate description fast shipping
JPS
Palm Springs
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I need it

Great, the blower is fixed and the wood boiler is back up & running
none
Southern Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I would definitely buy again from Supply House. Every time I have the product was as described. Also, always shipped quickly.
Phil
Salem, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what we needed

My husband put on his fan , ( that is in the garage) and it fixed the problem. Thanks for the fast services too.
dizzyalf
Milton, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy