The Day Savers – A National Tradesmen Day Contest
Main product image of 15 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

15 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
POC15A
Rating:
(0)
Q&A:
(0)
15 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$9.40 each
In Stock
In Stock
Get 3 Tue, Sep 1
Order by today, receive Tuesday
Shape
Oval
MFD
15
2312.54567.517.51015202530

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

Product Type:

Capacitor

Voltage:

370V

MFD:

15

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.19"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 15 MFD Oval Motor Run Capacitor (370V)
15 MFD Oval Motor Run Capacitor (370V)
SKU: POC15A
370V
15
Oval
2"
2.19"
370V
15
Oval
2.16"
4.25"
370V
15
Oval
2.056"
7.5"
370V
15
Oval
2"
2.19"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy