Shop Resideo Sale
Main product image of 25 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

25 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan HD
SKU:
POC25A
Rating:
(0)
Q&A:
(0)
25 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$11.79 each
In Stock
In Stock
Get 2 Thu, Nov 12
Shape: 
Oval
MFD: 
25
234567.51012.51517.5202530

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
2.19" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

    Features:
    • Made in USA
    • Full product offering – 234 ratings available!
    • 60,000 hours operating life
    • Meets the rigorous EIA-456-A industry standard for performance and quality
    • Eye-catching packaging for retail environment
    • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
    • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
    • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

25

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Width (Inches):

2"

Height (Inches):

2.19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 25 MFD Oval Motor Run Capacitor (370V)
25 MFD Oval Motor Run Capacitor (370V)
SKU: POC25A
370V
25
Oval
2.19"
370V
25
Oval
2.19"
370V
25
Oval
2.63"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy