Apply to be a TradeMaster!
Main product image of 2 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

2 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TOC2
Rating:
(0)
Q&A:
(0)
2 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$2.19 each
In Stock
In Stock
Get 1 Wed, Oct 7
Shape: 
Oval
Voltage: 
370V
440/370V370V480V
MFD: 
2

MANUALS (1)

Brochure

This item replaces: POC2

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
2 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.17" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    2

    Shape:

    Oval

    Depth (Inches):

    1.24"

    Diameter (Inches):

    2.03"

    Height (Inches):

    2.17"

    Width (Inches):

    2.03"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    Depth (Inches)
    Height (Inches)
    CURRENT ITEM
    Product Image of 2 MFD Oval Motor Run Capacitor (370V)
    2 MFD Oval Motor Run Capacitor (370V)
    SKU: TOC2
    370V
    2
    Oval
    1.24"
    2.17"
    370V
    2
    Oval
    1.212"
    2.13"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy