Apply to be a TradeMaster!
Main product image of 12.5 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

12.5 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TOC12.5
Rating:
(1)
Q&A:
(0)
12.5 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$3.56 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
440/370V370V480V
MFD: 
12.5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
12.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    12.5

    Shape:

    Oval

    Depth (Inches):

    1.24"

    Diameter (Inches):

    2.03"

    Height (Inches):

    2.95"

    Width (Inches):

    2.03"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    Height (Inches)
    CURRENT ITEM
    Product Image of 12.5 MFD Oval Motor Run Capacitor (370V)
    12.5 MFD Oval Motor Run Capacitor (370V)
    SKU: TOC12.5
    (1)
    370V
    12.5
    Oval
    2.95"
    370V
    12.5
    Oval
    1-1/2"

    You May Also Need

    60/5 MFD Round Dual Motor Run Capacitor (440/370V)
    SKU: TRCFD605
    Titan Pro

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Fast Delivery-Fair Prices

    I ordered 2 capacitors for my A/C systems to have on hand as spares. The delivery time was super fast and the prices were extremely fair! I can always count on SupplyHouse for my needs.
    Tom
    Las Vegas NV
    1 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy