Apply to be a TradeMaster!
Main product image of 2 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

2 MFD Oval Run Capacitor (370V)

Brand:
MARS
SKU:
12902-MARS
Rating:
(0)
Q&A:
(0)
2 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$4.69 each
In Stock
In Stock
Get 10 Tue, Sep 15

MANUALS (1)

Brochure

This item replaces: 12902A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
370V
Product Highlight: MFD
2 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
2.13" Height
Product Highlight: Width (Inches)
2.056" Width
Product Highlight: Depth (Inches)
1.212" Depth

Specs

MFD:

2

Voltage:

370V

Shape:

Oval

Type:

Capacitor

Width (Inches):

2.056"

Height (Inches):

2.13"

Depth (Inches):

1.212"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 2 MFD Oval Run Capacitor (370V)
2 MFD Oval Run Capacitor (370V)
SKU: 12902-MARS
2
370V
Oval
2.056"
2.13"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy