Apply to be a TradeMaster!
Main product image of 20 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

20 MFD Oval Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TOC20
Rating:
(0)
Q&A:
(0)
20 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$4.53 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Shape: 
Oval
Voltage: 
370V
440/370V370V480V
MFD: 
20

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
20 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.80" Diameter
Product Highlight: Height (Inches)
2.68" Height
Product Highlight: Depth (Inches)
1.77" Depth

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

20

Shape:

Oval

Depth (Inches):

1.77"

Diameter (Inches):

2.80"

Width (Inches):

2.80"

Height (Inches):

2.68"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
MFD
Shape
Width (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 20 MFD Oval Motor Run Capacitor (370V)
20 MFD Oval Motor Run Capacitor (370V)
SKU: TOC20
370V
20
Oval
2.80"
2.68"
370V
20
Oval
2"
2.19"
370V
20
Oval
2.806"
4.75"

You May Also Need

5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1 HP, 1075 RPM)
SKU: 8906
US Motors
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy