Apply to be a TradeMaster!
Main product image of 10/10 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

10/10 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCFD1010
Rating:
(0)
Q&A:
(0)
10/10 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$11.16 each
In Stock
In Stock
Get 150 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
MFD: 
10/10
10/1015/520/1520/515/425/1525/1025/7.525/530/330/430/530/7.535/7.535/540/340/535/440/7.535/3
This item replaces: TOCD1010

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
10/10 MFD
Product Highlight: Shape
Oval

Description

–

The Titan Pro TOCFD1010 10+10 MFD 440/370V OVAL dual rated motor run capacitor is a reliable solution rated for 60,000 hours of operation. The 440/370V design can be used in both 370V and 440V applications.

Features:

  • Material: Metal
  • Shape: Oval
  • Frequency: 50 to 60 Hertz
  • Application: Ducted
  • Capacitance Type: Dual
  • MFD Rating: 10 + 10

Specs

–
Product Type:

Capacitor

MFD:

10/10

Shape:

Oval

Voltage:

440/370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy