Apply to be a TradeMaster!
Main product image of 15/4 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

15/4 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCFD154
Rating:
(0)
Q&A:
(0)
15/4 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$7.70 each
In Stock
In Stock
Get 1 Thu, Nov 19
Shape: 
Oval
MFD: 
15/4
35/7.5
This item replaces: POCD154, CD15-4X440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
15/4 MFD
Product Highlight: Shape
Oval

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

15/4

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy