Apply to be a TradeMaster!
Main product image of 35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/5 MFD Oval Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCFD355
Rating:
(7)
Q&A:
(0)
35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Oval
MFD: 
35/5
25/10
This item replaces: CAP-35/5/440, CD35-5X440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Oval

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

35/5

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
35/5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: TOCFD355
(7)
440/370V
35/5
Oval
35/5 MFD Dual Section Oval Run Capacitor (440V)
SKU: 12185
440v
35/5
Oval

You May Also Need

45/5 MFD Oval Dual Motor Run Capacitor (440/370V)
SKU: TOCFD455
Titan Pro

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Matched up to specs of original

Suitable replacement.
Allan W
Inverness, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the product

Product is fine and the price very good
carmelo
Milwaukee Wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast delivery, good price good product

It was in the middle of a hot summer and a capacitor in AC broke down. I ordered a replacement from supplyhouse.com and it came within 4 days. Thanks!
YingC
Denver CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for old part

Good product, fast shipping.
Billyboy
Wheatland, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They last.

I am an HVAC/R contractor and Titan is the only capacitor I will purchase. They other brands don't last as long and the customers would get annoyed at the equipment failures. They last for multiple years, if not the life of the unit.
J-Man Rocks
Dodge County, WI.
7 years ago
Was this review helpful to you?

Have installed hundreds

Do not listen to any negative feedback on this product or any of the capacitors that carry the Titan or Titan HD name. I run my own HVAC service company and we had a terrible problem of other brands of capacitors failing after very short periods of use. Through trial and error we found the Titan brand was the answer. Now I am able to give assurances to my customer that the capacitors we install will last a minimum of 24 months. I know from experience that they will last much much longer than that'!
Curt
Atlanta Ga
9 years ago
Was this review helpful to you?

I didn't realize they were made in China.

Probably would not of purchased them if I had known they were made in China.
Johnny fever
Hatton, ND
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy