Apply to be a TradeMaster!
Main product image of 17.5 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

17.5 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC17.5
Rating:
(0)
Q&A:
(0)
17.5 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRC17.5 has been discontinued
Discontinued September 24, 2026
This product was discontinued by the manufacturer.
Shape: 
Round
Voltage: 
370V
MFD: 
17.5

MANUALS (1)


This item replaces: CR17.5X370R

Direct Replacement:
17.5 MFD Round Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TRCF17.5
(0)
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
17.5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.77" Diameter
Product Highlight: Height (Inches)
2.36" Height
Product Highlight: Width (Inches)
1.77" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    17.5

    Shape:

    Round

    Diameter (Inches):

    1.77"

    Width (Inches):

    1.77"

    Height (Inches):

    2.36"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    Height (Inches)
    CURRENT ITEM
    Product Image of 17.5 MFD Round Motor Run Capacitor (370V)
    17.5 MFD Round Motor Run Capacitor (370V)
    SKU: TRC17.5
    370V
    17.5
    Round
    2.36"
    370V
    17.5
    Oval
    3.75"