Shop Resideo Sale
Main product image of 35 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

35 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC35
Rating:
(14)
Q&A:
(0)
35 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$5.49 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
370V
440/370V370V480V
MFD: 
35

MANUALS (1)

Brochure

This item replaces: CR35X370R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    35

    Shape:

    Round

    Diameter (Inches):

    1.97"

    Width (Inches):

    1.97"

    Height (Inches):

    2.95"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    Diameter (Inches)
    Width (Inches)
    CURRENT ITEM
    Product Image of 35 MFD Round Motor Run Capacitor (370V)
    35 MFD Round Motor Run Capacitor (370V)
    SKU: TRC35
    (14)
    370V
    35
    Round
    1.97"
    1.97"
    370V
    35
    Round
    1-3/4"
    1-3/4"
    370V
    35
    Round
    1-3/4"
    1-3/4"

    You May Also Need

    45 MFD Round Motor Run Capacitor (440/370V)
    SKU: TRCF45
    Titan Pro

    Product Reviews

    4.79 out of 14 reviews
    100% would recommend this product
    4.79
    out of 14 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    7%
    3 star
    7%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Perfect to fix Leslie's Pool Pump Motor

    Our Pool pump motor failed (again) after only a year or two. Would no longer start, you'd hear a hum. Typical sign of a failed capacitor. On our pump motor it is installed on the backside, behind a plastic cover. Leslie's wants $40+ for a replacement, so I ordered from Supplyhouse. Decided to get a couple of spares too. Shipment was lightning fast (I received them the next day), and cheap. Total cost still well below $40, for 3! New replacement is easy to install (undo two 1/4 inch nuts for cap, and one for capacitor, and clip on new). Pump running happily again!
    VS

    Most Liked Negative Review

    Product As Expected, Delivery Poor

    The product... Titan capacitor is probably as represented. I am going through these capacitors rapidly.. cause unknown... the motor is very new. but maybe the pump is putting undue burden on the motor. don't know.
    Showing 1-10 of 14 reviews

    yes

    all was great!
    Al
    milford , pa
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy this product again.

    i always keep an extra capacitor on hand so when the capacitor on my pool pump motor goes out. purchase was easy and the delivery was fast. thanks
    mack
    cedar park, texas
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again

    Fast shipping and very good deal
    Canrog
    Wichita Falls Tx
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect to fix Leslie's Pool Pump Motor

    Our Pool pump motor failed (again) after only a year or two. Would no longer start, you'd hear a hum. Typical sign of a failed capacitor. On our pump motor it is installed on the backside, behind a plastic cover. Leslie's wants $40+ for a replacement, so I ordered from Supplyhouse. Decided to get a couple of spares too. Shipment was lightning fast (I received them the next day), and cheap. Total cost still well below $40, for 3! New replacement is easy to install (undo two 1/4 inch nuts for cap, and one for capacitor, and clip on new). Pump running happily again!
    Flip29
    Dallas, TX
    2 years ago
    Was this review helpful to you?

    Good value and quick delivery

    Local dealers for pool motor pump components have crazy high markups. I bought 3 of one item for 2/3s the cost of one locally. That included shipping. I have recommended this company several times.
    Bob
    Las Vegas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    easy transaction

    arrived on time, as described
    Rm
    Las Vegas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Swimming pool
    Mike
    Dallas
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product worked fine!

    Came in 3 days later than expected which caused pool to turn green. Product is great but shipping a bit slow.
    Dutchie
    Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    perfect price fast shipping

    perfect price fast shipping
    Too hot out Thanks El Nino
    Houston Tx
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I need this product yearly

    I use this on my pool pump. It lasts about a year and then I replace it. That's why I buy 2 at a time.
    Smeaf
    Bradenton FL
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy