Apply to be a TradeMaster!
Main product image of 40 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

40 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC40
Rating:
(4)
Q&A:
(0)
40 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRC40 has been discontinued
Discontinued September 16, 2026
This product was discontinued by the manufacturer.
Shape: 
Round
Voltage: 
370V
MFD: 
40
22.534567.51012.51517.520253035404550

MANUALS (1)


This item replaces: CR40X370R

Direct Replacement:
40 MFD Round Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TRCF40
(9)
Order by today, receive 87 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.97" Diameter
Product Highlight: Height (Inches)
3.35" Height
Product Highlight: Width (Inches)
1.97" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

40

Shape:

Round

Diameter (Inches):

1.97"

Width (Inches):

1.97"

Height (Inches):

3.35"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Width (Inches)
CURRENT ITEM
370V
40
Round
1.97"
1.97"
370V
40
Round
1-3/4"
1-3/4"

You May Also Need

5 MFD Oval Motor Run Capacitor (370V)
SKU: TOC5
Titan Pro

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

40mfd capacitor

Needed this for bad capacitor on generator. Hooked up & worked fine.
Biggy
Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

perfect....it did the job.
gogo
pasadena, md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VG!

replaced bad run cap, quick ship.
steve
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to deal with

Good service, no problems, fast !
Bob
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?