Apply to be a TradeMaster!
Main product image of 25/4 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

25/4 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRCD254
Rating:
(2)
Q&A:
(0)
25/4 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$12.30 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Shape: 
Round
MFD: 
25/4
15/4

MANUALS (1)


This item replaces: PRCD254, CD25-4X370R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25/4 MFD
Product Highlight: Shape
Round

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

25/4

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 25/4 MFD Round Dual Motor Run Capacitor (370V)
25/4 MFD Round Dual Motor Run Capacitor (370V)
SKU: TRCD254
(2)
370V
25/4
Round

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I needed the run capacitor that no one had.

I needed a 25+4 run capacitor that no one had. It was shipped quick and we installed it on the unit. We're happy to have a resource like this.
Pat
NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

funcionamiento

funciona bien en mi aire acondicionado
luiz
elizabeth nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy