Apply to be a TradeMaster!
Main product image of 30/3 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30/3 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRCD303
Rating:
(2)
Q&A:
(0)
30/3 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRCD303 has been discontinued
Discontinued September 5, 2026
This product was discontinued by the manufacturer.
Shape: 
Round
MFD: 
30/3
10/1015/520/515/415/325/530/330/430/525/430/7.535/7.525/335/540/340/540/7.535/3

MANUALS (1)


This item replaces: CD30-3X370R

Direct Replacement:
30/3 MFD Round Dual Motor Run Capacitor (370V)
Brand:
Titan HD
SKU:PRCD303A
(0)
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30/3 MFD
Product Highlight: Shape
Round

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

30/3

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
370V
30/3
Round

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Cheaper and faster than anywhere.

Had a hard time finding this part in stock at any of the locations that my browser sent me to. If they had in stock it was 5 times the price and long lead time. Supply house had the BEST price and arrived very quick. I look at other places for items but always end up getting them here.
T. Paz
Stevens Point, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and service

Got my ac unit up and running just in time of the hot weather.
Myles the Great
Marshall Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?