Apply to be a TradeMaster!
Main product image of 25/4 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
25/4 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$12.67 each
In Stock
In Stock
Get 10 Tue, Sep 29
Order by today, receive Tuesday
Shape: 
Round
MFD: 
25/4
40/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
25/4 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

370V

MFD:

25/4

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 25/4 MFD Round Run Capacitor (370V)
25/4 MFD Round Run Capacitor (370V)
SKU: 12875
370V
25/4
Round
370V
25/4
Round

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy