Apply to be a TradeMaster!
Main product image of 30/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30/5 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRCD305
Rating:
(0)
Q&A:
(0)
30/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRCD305 has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Shape: 
Round
MFD: 
30/5
10/1015/530/7.535/7.515/420/540/7.515/325/530/525/435/530/440/525/330/335/340/3

MANUALS (1)


This item replaces: CD30-5X370R

Direct Replacement:
30/5 MFD Round Dual Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TRCFD305
(25)
Order by 6PM, receive 796 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30/5 MFD
Product Highlight: Shape
Round

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

30/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 30/5 MFD Round Dual Motor Run Capacitor (370V)
30/5 MFD Round Dual Motor Run Capacitor (370V)
SKU: TRCD305
370V
30/5
Round

You May Also Need

30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD305
Titan Pro

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.