Apply to be a TradeMaster!
Main product image of 35/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

35/5 MFD Round Dual Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRCD355
Rating:
(10)
Q&A:
(0)
35/5 MFD Round Dual Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRCD355 has been discontinued
Discontinued July 21, 2025
This product was discontinued by the manufacturer.
Shape: 
Round
MFD: 
35/5
10/1015/520/515/415/325/530/330/430/525/430/7.535/7.525/335/540/340/540/7.535/3

MANUALS (1)

Direct Replacement:
35/5 MFD Round Dual Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TRCFD355
(88)
Order by 6PM, receive 1759 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Round

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

35/5

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 35/5 MFD Round Dual Motor Run Capacitor (370V)
35/5 MFD Round Dual Motor Run Capacitor (370V)
SKU: TRCD355
(10)
370V
35/5
Round
370V
35/5
Round
370V
35/5
Round

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I keep these on hand for business and personal use.

I have a number of homes and I keep wear & tear parts like these capacitors as spares. When a central unit fails I just diagnose the issue, change the part and the AC is back in operation.
Jim
TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick fix for my problem

Worked for a quick fix of my ac system, although the longevity of this product is not there. Ordered one of these less than 5 years ago and it already went. I believe some environmental factors may have contributed to it but overall product works and is a good price.
B
Sterling, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality!

Supply House has great products, great pricing, and great customer service to assist with prices!
Bill
Linwood, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As promised

Correct capacitor, right on time. In this day and age delivering as expected is a big deal anr they delivered.
Jolted
Minneapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect !

Can't beat the price, and works perfect ! My A/C was up and running in no time at all !
JB
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Joe was very knowledgeable and friendly

Great customer service with Joe and fast shipping. You guys are rock stars and I would definitely recommend your fantastic company.
Ronno
virginia beach
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price

Fit perfect, exact match
andy
whitehall pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

The product worked great. I installed it and it's still running. I'll definitely call upon this company again when the time arises. Exceptional service.
V
Atlanta, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I received the item in great condition.Yet the one i have has color coded and making it match was disturbing for a diy guy.At least add some indications on the product or inside.Thanks.
Tony
Memphis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and delivery

Works perfectly and was delivered next day without paying the extra delivery fees. Fantastic!
Scott
Williamsport, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?