Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Electrical Fittings
Conduit Hangers & Straps
EMT Conduit Straps
1/2" One Hole Steel EMT Snap-On Strap
Brand:
Topaz
SKU:
511-TOPAZ
Rating:
(2)
Q&A:
(0)
Hover image to zoom
511-TOPAZ has been discontinued
Discontinued February 27, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
1/2" One Hole Steel EMT Snap-On Strap
Brand:
Southwire
SKU:
511-SOUTHWIRE
(1)
Order by
today
, receive 18250 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Zinc Plated Steel
1/2"
Description
–
Snap-on Type EMT Strap, One Hole, Zinc plated steel. Indoors or Outdoors. Snap-On style. To support EMT conduit where greater load bearing is required.
Features:
UL Listed, Snap on Type
Zinc Plated Steel
Specs
–
Size:
1/2"
Material:
Zinc Plated Steel
Number of Holes:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1" One Hole Steel EMT Snap-On Strap
SKU:
513
Southwire
1/2" Steel EMT Set Screw Connector
SKU:
631S
Southwire
1/2" Steel EMT Set Screw Coupling
SKU:
641S
Southwire
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
3/4" PVC Schedule 40 Coupling
SKU:
429-007
3/8" 1-Hole AC/MC Strap
SKU:
310-ARLINGTON
Arlington
1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU:
P491
Southwire
3/4" Steel EMT Set Screw Coupling
SKU:
642S
Southwire
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
good
Very good
johnny
nj
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I Would buy this product again.
The EMT straps worked perfectly for my electrical installation.
Moose
Oak Ridge,N.J.
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video