The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Take All Electrical Connector
Magnifying glass
Hover image to zoom

1/2" Take All Electrical Connector

Brand:
Southwire
SKU:
TA50
Rating:
(0)
Q&A:
(0)
1/2" Take All Electrical Connector
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 15%
$62.50 box of 25
$2.50 each
In Stock
In Stock
Get 236 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc Die Cast
Product Highlight: Size
1/2"

Description

Take All Connectors, Zinc Body and Locknut, includes reverible strap. UL Listed for MC,AC,NM and SE Cables.

Features:
  • UL Listed, includes reversible strap for multiple applications
  • Zinc Die Cast
  • Indoors Only, Dry Location. Use to connect Armored Cable, Flexible Metal Conduit, Non Metallic Sheathed Cable or Service Entrance Cable to a Steel outlet box or other metal enclosure

Specs

Size:

1/2"

Material:

Zinc Die Cast

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
SKU: PLS1-72DW12-F
Plumbshop
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy