Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
ADC040C924B1 Parts - Trane Furnace
Brand:
Trane
SKU:
ADC040C924B1
Description
–
Trane Furnace ADC040C924B1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Transformer - 115V Primary, 24V Secondary, TRR01729
SKU:
TRR01729
Trane
Condensate Tube Assembly, TUB11759
SKU:
TUB11759
Trane
2.5" OD Resilient Ring, RNG00957
SKU:
RNG00957
Trane
10" x 7" CW Blower Wheel w/ 1/2" Bore, WHL00247
SKU:
WHL00247
Trane
Blower Housing, HUS01568
SKU:
HUS01568
Trane
Fusable Link - Porcelain Holder, FUS00620
SKU:
FUS00620
Trane
Reverse Flow Switch (130° Open, 120° Close), SWT04530
SKU:
SWT04530
Trane
115V Motor - 1/5HP, 1080 RPM, MOT18970
SKU:
MOT18970
Trane
Nikrothal 80 Flame Sensor, SEN01114
SKU:
SEN01114
Trane
Limit Switch (230°F Open 200°F Close), SWT01652
SKU:
SWT01652
Trane
Flue Collector Box, BOX00579
SKU:
BOX00579
Trane
Stainless Steel Burner, BNR01077
SKU:
BNR01077
Trane
SPST Door Switch (125/250V, 21A), SWT01714
SKU:
SWT01714
Trane
Transition Receptacle w/ Screws, RCT00084
SKU:
RCT00084
Trane
Auto Limit Switch (122-155F), KIT13631
SKU:
KIT13631
Trane
Collector Box Gasket, GKT02604
SKU:
GKT02604
Trane
#45 Brass Orifice, ORF01427
SKU:
ORF01427
Trane
1 Stage Induced Draft Assembly, BLW01137
SKU:
BLW01137
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video