Apply to be a TradeMaster!
Main product image of DMG150, Digital Micron Gauge
Magnifying glass
Hover image to zoom

DMG150, Digital Micron Gauge

SKU:
DMG150
Rating:
(5)
Q&A:
(0)
DMG150, Digital Micron Gauge
Magnifying glass
Hover image to zoom
$205.14 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The DMG150 is a Digital Vacuum Micron Gauge with accuracy and precision required by HVAC and refrigeration technicians. Featuring measurements in 5 units including Microns, Pa, mBar, mmHg and mTorr. And is backed by a 1-Year limited warranty.

Features:
  • Instant warm-up time
  • IInstant response time
  • IBacklit display
  • ISmall and light weight
  • IOil contamination detection
  • ISleep mode
  • IAmbient temperature measurement
  • I5 units of measurement
  • IReal time leak measurement
  • ITime period leak measurement
  • ISensor fail detection
  • Vacuum: 15,000 microns
  • Temperature: 122°F
  • 1-Year limited warranty

Specs

–
Product Type:

Gauge

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/16" Valve Core Removal Tool
SKU: MGAVCR
Appion

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
40%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Was good but now doesnt hold.

Won't hold a reasonable bon-climbing vacuum when isolated/blanked off direct to pump; losing my mind chasing a leak that may not exist. Tested with CRT ball valve and connector direct at pump.
Plumbob
Framingham
4 months ago
Was this review helpful to you?

It works

I tested this gauge to 200 micros on a new evac tank. No issues with functionality. My only dislike is very small text for selected units of measurement.
JamesFinTexas
DFW
2 years ago
Was this review helpful to you?

works as should

Nice For the price! Now get to work
b
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I need it for vacuuming HVAC systems
TechnoTess HVAC
Bolingbrook, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice gage

At first I thought it might be defective.If you've never used a micron gage before there is a learning curve. They are very sensitive. Once you set it up.any movement or jarring will affect the readings. The first time I used it it jumped 1000 microns when I turned the vacuum pump off. My pump shut off valve was not made to handle microns. The second time I isolated the gage with a rated ball valve. It moved 600 microns in an hour. The third time I made sure all the shraders were working and and all the connections were tight. I lost 10 microns in an hour. That a win. I have to mention that it was a minisplit with two branch boxes and had about thirty flair connections. Once I got the hang of it the product worked great.
Wild Bill
willow Grove, PA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy