Shop Limited Time Deals
Main product image of EM152, Dual Differential Digital Manometer
Magnifying glass
Hover image to zoom

EM152, Dual Differential Digital Manometer

SKU:
EM152
Rating:
(12)
Q&A:
(0)
EM152, Dual Differential Digital Manometer
Magnifying glass
Hover image to zoom
EM152 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Easy-to-Use Differential Manometer for Draft, Gas Supply, Manifold, or Burner Pressures
SKU:EM700
(1)
Order by today, receive 29 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

The EM152 differential pressure manometer replaces the EM151 with additional features and the same professional accuracy. Even though the EM152 offers differential pressure it is not a competitive option to the EM201B’s higher accuracy. Professional enhancements

The EM152 offers the same features as the previous model with nice upgrades besides the dual input differential. The range was increased to -60 to +60 inH20 (from -20 to +20 in H20). Users now have 11 scales to choose from, over the 3 scales in the previous model. The EM152 also features an easy-to-read high contrast backlit display, MIN/MAX, and a bulit in magnet for hands-free work.

The boot was replaced with over molding and a secure grip handle that fits better in the hand and offers additional protection and reliability in tough workspaces.

Features:
  • Dual input differential in 11 scales
  • Hold/Min/Max/Avg
  • Record with elapsed time stamp
  • Pressure zero
  • Backlit display
  • Relative time clock
  • Low battery indicator
  • Auto power off
  • Magnetic mount

Product Includes:
  • Flexible transparent silicone tubing (2) 18" length 1/4" diameter
  • Barbed gas valve fitting (2)
  • Soft pouch (7.48" x 4.33" x 1.96")
  • Manual
  • Battery

Specs

Product Type:

Pressure Tester

Operating Temp Range:

32° to 104°F

Battery Type:

9V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

CD100A, Combustible Gas Leak Detector
SKU: CD100A
UEi Test Instruments

Product Reviews

4.5 out of 12 reviews
82% would recommend this product
4.5
out of 12 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Didn't have one, needed one, it worked, now what

I'm not a pro but needed to measure gas pressure for peace of mind while doing my install, so I bought this. I used it, once. Glad I bought it. But I'd be surprised to ever use it again, since I'm not a pro. Anyone want mine? haha
VS

Most Liked Negative Review

Looking for a different one

The power button too sensitive, it would come on while in tool bag and the battery was dead whenever I needed to use it. I resorted to removing the battery after use. Later it wouldn't stay on and had to hold the power button in to get the readings.
Showing 1-10 of 12 reviews

Yes

Had to buy larger tubing to fit gas ports Used to check gas pressure on tankless water heater
Luke
Colorado
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

This makes our engineer's jobs much easier, saves time, and is efficient. Item operates as expected. Good buy!
Jean
Braintree, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product
Matt
Ithaca, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looking for a different one

The power button too sensitive, it would come on while in tool bag and the battery was dead whenever I needed to use it. I resorted to removing the battery after use. Later it wouldn't stay on and had to hold the power button in to get the readings.
Pegini
Baltimore, MD
4 years ago
Was this review helpful to you?

Didn't have one, needed one, it worked, now what

I'm not a pro but needed to measure gas pressure for peace of mind while doing my install, so I bought this. I used it, once. Glad I bought it. But I'd be surprised to ever use it again, since I'm not a pro. Anyone want mine? haha
N
Gold Country
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best value out here. EZ to use for combi boiler setup

Using for HVAC testing of filters efficiency, gas valve pressure in/out, and DP testing. Better than analog style meter due to digital zeroing. Value priced tool.
Guitar guy
SE Michigan area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Meh

My mentor had one and its the one I learned with. The one that I bought does not have as strong of a magnet and needs to be zeroed out every single time I use it. That is sooo convenient as I use it up to seven times a day, lol.
Lex
Boise, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manometer works correctly out of the box

I had not used one in years; but needed to test high & low burner gas pressures on my new Rannai wall heater. Our cabin is at 7000ft altitude. Supply house shipped & delivered quickly. Heater works correctly. Jim S
Jim S
Big Bear Lake, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We needed a new manometer and are please with this one. As always, excellent customer service and fast delivery with Supply House!
Plumb Soldiers
Atlanta, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again!

I get alot of tankless water heater service calls and this tool comes handy when troubleshooting & adjusting gas psi!!
Soa
San Mateo Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?