Apply to be a TradeMaster!
5-5/8" Double Shaft Fan/Blower Motor (1PH, 115V, 1075 RPM, 1/6 HP, 48Y)

5-5/8" Double Shaft Fan/Blower Motor (1PH, 115V, 1075 RPM, 1/6 HP, 48Y)

Brand:
US Motors
SKU:
1240
Rating:
(0)
Q&A:
(0)
5-5/8" Double Shaft Fan/Blower Motor (1PH, 115V, 1075 RPM, 1/6 HP, 48Y)
$216.54 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/6 HP

Description

–

1240 is a Condenser Motor, 1/6HP, 115Vac, Single Phase, 1075 RPM, 3 Speed, 48Y NEMA Frame Size, Open Air Over Enclosure, Motor manufactured by US Motors. 

Specs

–
Horse Power:

1/6

Frame:

48Y

RPM:

1075

Phase:

1

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy