Apply to be a TradeMaster!
Main product image of MOJAVE Series Condenser Fan Motor, 56Z Frame (208-230/460V, 1.5 HP, 1140 RPM)
Magnifying glass
Hover image to zoom

MOJAVE Series Condenser Fan Motor, 56Z Frame (208-230/460V, 1.5 HP, 1140 RPM)

Brand:
US Motors
SKU:
1819H
Rating:
(0)
Q&A:
(0)
MOJAVE Series Condenser Fan Motor, 56Z Frame (208-230/460V, 1.5 HP, 1140 RPM)
Magnifying glass
Hover image to zoom
$665.68 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Amperage
5.4 Amps

Description

–
Designed to meet manufacturer's requirements for condenser cooling fans in commercial air conditioning applications where 3 phase power id required.

  • 158F (70C) Ambient Design
  • Belly Band Mount, Flat and Keyway on Shaft Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208-230/460v

Horse Power:

1-1/2

RPM:

1140

Phase:

3

Amperage:

5.4

Enclosure Type:

Open Drip Proof Air Over

Frame:

56Z

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of MOJAVE Series Condenser Fan Motor, 56Z Frame (208-230/460V, 1.5 HP, 1140 RPM)
MOJAVE Series Condenser Fan Motor, 56Z Frame (208-230/460V, 1.5 HP, 1140 RPM)
SKU: 1819H
Permanent Split Capacitor
208-230/460v
1-1/2
1140
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy