Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.8/2.9A, 1-1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.8/2.9A, 1-1/2 HP)

Brand:
Century
SKU:
FC3156F
Rating:
(0)
Q&A:
(0)
5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.8/2.9A, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$954.68 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1120 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
5.8 Amps

Description

–
5-5/8" 3-Phase Deluxe Commercial Condenser Fan Motor w/ 5/8" Flat & Key-B (5.8/2.9A, 1-1/2 HP)

Features:
  • Energy Efficient
  • "Patented" Fan Canopy
  • Auto Protector
  • Vertical shaft up only
  • Class B or Class F Insulation
  • 48 Frame
  • Heavy duty Ball Bearing
  • 60C or 70C Ambient
  • High Thrust Capacity
  • 60 HZ Only
  • Reversible

Specs

–
Type:

3 Phase

Horse Power:

1-1/2

Voltage:

200-230/460V

Rotation:

Reversible

Duty:

Air Over

Bearings:

Double Sealed Ball

RPM:

1120

Poles:

6

Mount:

Round Belly Band

Phase:

3

Enclosure Type:

Open

Hertz:

60

Frame:

48Y

Speeds:

1

Amperage:

5.8

Insulation Class:

F

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

158°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Phase
CURRENT ITEM
3 Phase
1-1/2
200-230/460V
1120
3
Permanent Split Capacitor
1-1/2
208-230/460v
1140
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy