Apply to be a TradeMaster!
Main product image of 5.6" PSC Condenser Fan Motor (208-230V, 1 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Condenser Fan Motor (208-230V, 1 HP, 1075 RPM)

Brand:
US Motors
SKU:
1888
Rating:
(0)
Q&A:
(0)
5.6" PSC Condenser Fan Motor (208-230V, 1 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$426.11 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
5.2 Amps

Description

–

Designed to meet manufacturer's requirements for condenser cooling fans.


  • High efficiency ECONOMIZER rated
  • 60 Hz
  • Capacitor mounting holes in frame band
  • Continuous duty, air over
  • Water slinger
  • Designed for use with 370V capacitors
  • Automatic reset thermal overload protector
  • Bearings have all angle thrust system
  • Green ground lead
  • Reversible rotation
  • Class B insulation
  • Extended studs are 8-32 UNC thread unless otherwise noted
  • 30" leads
  • Double flats on shaft
  • Enclosed endshield at shaft end

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1

RPM:

1075

Phase:

1

Amperage:

5.2

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Open Air Over

Shaft Diameter:

1/2"

Shaft Length:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Amperage
CURRENT ITEM
Product Image of 5.6" PSC Condenser Fan Motor (208-230V, 1 HP, 1075 RPM)
5.6" PSC Condenser Fan Motor (208-230V, 1 HP, 1075 RPM)
SKU: 1888
Permanent Split Capacitor
208/230V
1
1075
5.2
Permanent Split Capacitor
208/230V
1/6
1075
1.1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy