Apply to be a TradeMaster!
Main product image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
1971
Rating:
(0)
Q&A:
(0)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$151.88 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 208/230V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.5 Amps

Description

–
Residential and commercial direct drive fans and blowers

  • Stud extension on popular models
  • Designed for use with 370V capacitors
  • Class B insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings have all angle thrust system
  • Reversible Rotation
  • Automatic reset thermal overload protector
  • Connection and capacitor information furnished in the nameplate data
  • 2.5" Dia. Hub rings included
  • All angle mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208V

208/230V

230V

Horse Power:

1/4

RPM:

1075

Phase:

1

Speeds:

3

Amperage:

1.5

Rotation:

Reversible

Enclosure Type:

Open Air Over

Shaft Diameter:

1/2"

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/4 HP, 1075 RPM)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/4 HP, 1075 RPM)
SKU: 1971
EC Direct Drive Blower Motor, 1070 RPM, 1/3 HP (115V)
SKU: 46013

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy