Apply to be a TradeMaster!
Main product image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
1972
Rating:
(2)
Q&A:
(0)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$174.44 each
In Stock
In Stock
Get 24 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
1.9 Amps

Description

–
Residential and commercial direct drive fans and blowers

  • Stud extension on popular models
  • Designed for use with 370V capacitors
  • Class B insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings have all angle thrust system
  • Reversible Rotation
  • Automatic reset thermal overload protector
  • Connection and capacitor information furnished in the nameplate data
  • 2.5" Dia. Hub rings included
  • All angle mount

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3

RPM:

1075

Phase:

1

Speeds:

3

Amperage:

1.9

Rotation:

Reversible

Enclosure Type:

Open Air Over

Shaft Diameter:

1/2"

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (208-230V, 1/3 HP, 1075 RPM)
SKU: 1972
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes, i keep one on the truck all the time

Works great, easy to install. Remember to oder the capacitor for it, never reuse the old one!
Mic
Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great motor great price. I installed it myself
Jc
Downingtown
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy