Apply to be a TradeMaster!
Main product image of 1-Phase RESCUE Select Truck Stock ECM Blower Motor 48Y (208-230V, 3/4 HP, 1050 RPM)
Magnifying glass
Hover image to zoom

1-Phase RESCUE Select Truck Stock ECM Blower Motor 48Y (208-230V, 3/4 HP, 1050 RPM)

Brand:
US Motors
SKU:
6641TS
Rating:
(2)
Q&A:
(0)
1-Phase RESCUE Select Truck Stock ECM Blower Motor 48Y (208-230V, 3/4 HP, 1050 RPM)
Magnifying glass
Hover image to zoom
6641TS has been discontinued
Discontinued June 9, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
RESCUE EZ13 OAO ECM Blower Motor (115/208-230V, 3/4 HP, 1075 RPM)
Brand:
US Motors
SKU:5642
(21)
Order by 6PM, receive 13 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP

Description

The RESCUE Select Truck Stock is a universal high efficient ECM Motor designed as a drop-in replacement for OEM constant torque motors. .The RESCUE Select's motor and module technology provides 6000V surge protection, and operates quieter than the OEM ECM motor.

  • Replaces X13®† and SelecTech® constant torque ECM motors
  • Patented high efficiency design with smooth, quiet start up
  • Wired to the OEM equipment using the equipment's existing connections, for ease of installation..
  • Can be mounted using OEM belly band mounting system. Kits available for mounting adaptation for flex and rigid mounting systems
  • Comes pre-programmed with standard settings to use for replacement
  • Programmed torque values may be reprogrammed to closely match OEM performance
  • 6000V surge protection - more than double the protection of many OEM motors.
  • Fully potted electric module for superior moisture protection
  • Motor and module technology creates smooth, quiet speed changes
  • 2 year warranty from date of installation provides homeowner assurance

Specs

Type:

Brushless Permanent Magnet

Voltage:

208/230V

Horse Power:

3/4

RPM:

1050

Phase:

1

Speeds:

Variable

Rotation:

Reversible

Enclosure Type:

Open Air Over

Frame:

48Y

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of 1-Phase RESCUE Select Truck Stock ECM Blower Motor 48Y (208-230V, 3/4 HP, 1050 RPM)
1-Phase RESCUE Select Truck Stock ECM Blower Motor 48Y (208-230V, 3/4 HP, 1050 RPM)
SKU: 6641TS
(2)
Brushless Permanent Magnet
208/230V
3/4
1050
1

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would like to recommend SupplyHouse

We used it to fix our AC. It works so far so good. Thanks.
Liu
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit my Carrier air handler

My air handler motor died after 9 years of service. I had very hard time to find replacement for motor as it was discontinued model. Thanks to supply house guys that over the phone matched OEM part. Installation was relatively straight and after everything was connected I got very quite air handler. Its 90 degrees outside now but my house temperature is 72. PS: Still a bit puzzled why Carrier is not selling parts directly to customers!
Ed
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?