Apply to be a TradeMaster!
Main product image of RESCUE EZ13 OAO ECM Blower Motor (115/208-230V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

RESCUE EZ13 OAO ECM Blower Motor (115/208-230V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
5642
Rating:
(23)
Q&A:
(2)
RESCUE EZ13 OAO ECM Blower Motor (115/208-230V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$310.54 each
In Stock
In Stock
Get 7 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V, 115V
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP

Description

–

Note: Image displayed does not represent actual product.


RESCUE EZ13 OAO ECM Blower Motor (115/208-230V, 3/4 HP, 1075 RPM)


Our new RESCUE EZ13 motor is an easily installed and extremely reliable universal ECM replacement for furnaces and air handlers. It delivers the high quality and dependable performance you expect from the U.S. MOTORS brand. You can quickly and conveniently replace thousands of OEM models with this ready-to-install model that requires no programming.


Other features this motor offers include:

  • Built-in 6,000 Volt surge protection
  • Industry-leading moisture protection
  • Available in 1/3-1/2, 3/4 and 1 HP
  • Voltage: 1O, 115, 208-230 Vac
  • Frame: NEMA 48
  • Efficiency: Up to 82%
  • Mounting: Belly-band

Specs

–
Product Type:

Blower Motor

Voltage:

208/230V

115V

Horse Power:

3/4

Rotation:

Reversible

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RESCUE EZ13 OAO ECM Direct Drive Blower Motor (115/208-230V, 1/2-1/3 HP, 1075 RPM)
SKU: 5632
US Motors

Product Reviews

4.96 out of 23 reviews
100% would recommend this product
4.96
out of 23 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 23 reviews

Customer Service

We had an excellent interaction with customer service.
Ateamabby
Kansas
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great ECM replacement option

Easy installation, programs itself, works great
HVAC Company
KY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Easy and direct swap
Tristen
NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only website I would order from

This website is spot on. Just call and give model number and serial number for the part you need and they do the rest
Danny
Exeter, CA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit like a glove

Worked fine just removed the old one and installed plugged right back in
Xman
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's keeping me cool

Thank you for helping me find the correct blower motor for my needs. The lady I spoke with was very helpful and patient with my lack of knowledge.
Tom
Porter, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy motor again USA rescue

HVAC 3/4 hp evaporator motor great USA made replacement
Steve
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Fastest delivery, great service, reasonable prices what more can I ask for? Will be my go to spot for all HAVC parts. Thank you
Arun
Missouri City, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This worked perfect.

Fan motor with variable speed for furnace went belly up an only one year old. I did not want to wait for a replacvment thru Ruud so I ordered and installed the replacment motor from Supplyhouse.,com Arrived in two days and had my furnace up and working beore the last heat wave.
DB
Northern Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great alternative than ordering oem motor
Dave M
Merced
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the wire harness come with this motor? Ez13....5642

Asked by John 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi John! Yes, the wiring harness is included with the 5642 motor.

Was this review helpful to you?

Q: Will this motor need to be programmed?

Asked by Lynn 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Lynn. No, there is no programming required for this motor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy