Apply to be a TradeMaster!
1-Phase Select Pro Programmable ECM Blower Motor 48Y (115/208-230V, 3/4 HP, 1075 RPM)

1-Phase Select Pro Programmable ECM Blower Motor 48Y (115/208-230V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
6643
Rating:
(4)
Q&A:
(0)
1-Phase Select Pro Programmable ECM Blower Motor 48Y (115/208-230V, 3/4 HP, 1075 RPM)
$348.60 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
3/4 HP

Specs

–
Type:

Brushless Permanent Magnet

Voltage:

115/208-230v

Horse Power:

3/4

RPM:

1075

Phase:

1

Speeds:

Variable

Rotation:

CW/CCW

Enclosure Type:

Open Air Over

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Voltage
Horse Power
RPM
Phase
CURRENT ITEM
Product Image of 1-Phase Select Pro Programmable ECM Blower Motor 48Y (115/208-230V, 3/4 HP, 1075 RPM)
1-Phase Select Pro Programmable ECM Blower Motor 48Y (115/208-230V, 3/4 HP, 1075 RPM)
SKU: 6643
(4)
Brushless Permanent Magnet
115/208-230v
3/4
1075
1

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Amazing Website

Had My AC by Model Number, Found my Part, Ordered and Arrived in Two Days !!
HondoBondage
Las Vegas, Nevada
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought wrong product and SupplyHouse.com accepted return!

I accidentally bought the wrong motor and SupplyHouse.com accepted the return with no problem and refunded the motor. I am sure that the motor would have worked great if paired with the correct controller. I thought the great customer service was still worth a positive review. I was very appreciative!
Joe
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

This item worked perfectly for my furnace a/c unit. It was an easy install with no other wiring needed. It works perfectly! Great product and great company to do business with!
RRconductor
Hillsboro, Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will give a five stars & will buy anything else again

Great blower motor & safe for the repairs highly recommend
Israel gtz
Brownsville Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy