Shop Resideo Sale
Main product image of ODP Split Phase Belted Fan & Blower Motor, 48 (115V, 1/3 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

ODP Split Phase Belted Fan & Blower Motor, 48 (115V, 1/3 HP, 1725 RPM)

Brand:
US Motors
SKU:
8100-USMOTORS
Rating:
(6)
Q&A:
(0)
ODP Split Phase Belted Fan & Blower Motor, 48 (115V, 1/3 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$189.55 each
In Stock
In Stock
Get 89 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
6.4 Amps

Description

–
To meet manufacturer's requirements for belted fans and blowers.

Features:
  • Resilient Base
  • Class B Insulation Unless Otherwise Noted
  • With Threaded Conduit Hole
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Discount Symbol: DS-3HAC

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/3

RPM:

1725

Phase:

1

Speeds:

1

Amperage:

6.4

Rotation:

Reversible

Frame:

48

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Worked great

Replacement motor worked fine, shipped quickly
Scott
Mass
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Good price, arrived quickly, worked great.
Homeowner
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and fast shipping

I knew what I needed and the price of this blower motor was great along with shipping being fast. I called customer service to confirm application. She couldn't help me but they answered the phone and she tried her best. Amazing price. It's installed and operating with no issue. Would like to do business again. Thank you
Almar
Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Replaced a motor on a old Williamson belt drive blower.
zeke
Middletown
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used this motor for blower fan in cabinet heater. worked great
gerry
New Berlin WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Attic ceiling fan and have another as a back-up for our furnace blower.
Wild Bill
Wadesboro, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy