Shop Resideo Sale
Main product image of 10" Aluminum Ultra-Fin Plates w/ 1/2" Turn Keys, 100 fins (Box of 50 Pairs)
Magnifying glass
Hover image to zoom

10" Aluminum Ultra-Fin Plates w/ 1/2" Turn Keys, 100 fins (Box of 50 Pairs)

Brand:
Ultra-Fin
SKU:
UF4010
Rating:
(44)
Q&A:
(17)
10" Aluminum Ultra-Fin Plates w/ 1/2" Turn Keys, 100 fins (Box of 50 Pairs)
Magnifying glass
Hover image to zoom
$146.52 each
In Stock
In Stock
Get 229 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Aluminum
Product Highlight: Tubing Type
Oxygen Barrier

Description

–


Note: Box includes 100 plates (50 pairs) and turn keys total.

Ultra-Fin plates function most effectively with non-friction PEX (such as Uponor, Viega, Mr. PEX, and Rehau oxygen-barrier tubing), in addition to any kind of PEX-Aluminum-PEX. Rifeng, HeatLink, and Bow PEX have been known to cause noise in Ultra-Fin applications.

Radiant heat has never been easier or more affordable for your home than with the Ultra-Fin Radiant Floor Heating System. Take a leap forward with Ultra-Fin the radiant heat system that provides the comfort and efficiency you want from radiant floor heating, while providing simpler installation for a greater variety of home styles. Get super comfort and energy efficiency with the Ultra-Fin Radiant Floor Heating System. Ultra-Fin is a hydronic heating system designed specifically for wood frame homes. It's compatible with all floor coverings, including hardwood, and it's independently third-party tested to be powerfully effective in delivering comfort and quick response.

Specs

–
Length (Inches):

10"

Application:

1/2" PEX

Material:

Aluminum

Tubing Type:

Oxygen Barrier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.68 out of 44 reviews
100% would recommend this product
4.68
out of 44 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
25%
3 star
0%
2 star
2%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best Radiant Choice for Hardwood Floors

No contact with the underside of the sub floor results in a noise free installation. No need to worry about hard wood floor nails piercing the tubing either. Dont skimp on the # of panels you use. The recommendation for 140 deg water is just enough to do the job when it gets down to -10 deg f outside.
VS

Most Liked Negative Review

Great concept but I have reservations

The system is noisy if run at temperature above 120 F. I discussed with factory and they said it should make no noise at all but it definitely does. It also gets quite expensive. Having the tubing an fins set below the floor is an advantage during a remodel as there is less chance of damage during flooring installation.
Showing 1-10 of 44 reviews

Good heat

Quick and easy
Danny Boy
NH
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to use

Works great and pretty easy to install
heating
ocean county nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I have been using Ultra fins for over 15 years. This version of the fin is much easier to install than the first generation of the product that was held in place using 6 rivets. The 2 key system is much better and faster. The ultra fin system is by far the easiest system to install and provides the best heat.
Crowley Conditioning
Freehold NJ.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Clips on work ok.
Duane miller
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A measurable increase

Important safety tip first! Wear gloves. The edges can be sharp and if not careful, can cut deep. At the end of last heating season I purchased enough of these to begin installing over the summer in anticipation I would get maybe a 2 or 3 degree change during this heating season. Much to my surprise during the initial cold snap there was a 7 to 9 degree change. Granted your results may vary. I have a newer house and the ability to make updates and changes easily while following the manufacturers installation instructions.
Galen T
Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with Ultra Fin

Pulled my baseboard heat out during renovations. Switched to radiant. I decided to go with Ultra Fin to run straight from my boiler with no mixer. I ran the pex parallel to the joists. Hangers worked great. Soldered in the manifold to the existing zone pipe from the boiler. I haven't insulated yet but the floor heats up very evenly. I am very happy I went with Ultra Fin. Malcolm was very helpful. It was a complete DIY and it worked out great.
Jim
Virginia
5 years ago
Was this review helpful to you?

Best Product Ever!

I installed this product during a renovation throughout my 5,000 sf home. Very simple to install. I had a few questions, called the manufacturer. They answered on the first ring and walked me thru the installation process. I would highly recommend only using the fin installation method for radiant heating! It goes 3" below the floor, allowing you to nail in hardwood flooring. This worked out perfectly for us.
Ari
New York
5 years ago
Was this review helpful to you?

Simple solution

The Ultra Fin radiant hearing system is about as simple and easy to use as turning on a light switch. And Supply House had the parts delivered to my door THE NEXT MORNING! Awesome service, price and delivery.
JC
Simsbury Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great way to disburse heat

Very easy to install
Joe biggs
Monroe nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They Work

Just prior to moving into my house in early spring of last year the radiators were replaced with baseboard heating. When the weather turned in late October I had to go out and buy 4 electric space heaters. Even with the heaters I still had to bundle up to stay warm while spending an extra $200.00 a month on electricity on top of a ridiculously high gas bill. I stumbled across radiant floor heating as option to my situation and loved the idea of warm floors. The 1,000 plus nails sticking through my basement ceiling was going to be a monumental problem with mounted transfer plates which is why this product seemed a perfect solution. There was not a lot of data available about it on the web and one plumber forum I did find had professional plumbers trashing it as garbage although none of them had any first-hand experience with it. Ultimately the prospect of cutting through so many 1950's era nails (much harder to cut than modern nails) lead me to decide to try this product. To date I've got 100% of the piping done and 70% of the fins installed. Now that I've connected my boiler even without the insulation installed the difference has been night and day. We've had several low 30's nights since then and I can still walk around the whole house in shorts and barefoot. I'm using the 180 degree option as I still have the baseboards as a backup plan in case these failed. Total piping minus the baseboard piping is about 850 ft on 4 loops with the longest loop being 200 ft. The baseboard loop is 180 feet and connected to the same manifold. I'm seeing a 23 degree delta between supply and return. I've got no noise issues some other have complained about, most likely their noise issues are related to the kind of pipe they used. All in all I am warm, happy and the heaters are getting donated.
Ron
NY
7 years ago
Was this review helpful to you?

Product Q&A

17 Questions
17 Questions
ASK A QUESTION

Q: How far apart should the snake hangers be?

Asked by Dave the guy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The hangers should normally be placed between 18 and 24 inches apart, depending on the spacing of the tubing. Tubing is normally spaced 24 inches apart in high-temperature (150°F to 180°F) applications, and 18 inches apart in low-temperature applications.

Was this review helpful to you?

Q: Will these plates can be used with 3/4" HE PEX?

Asked by GK 13 years ago

Add your answer

* Required Field
-

No I think they are specific to 1/2 pex only

Was this review helpful to you?
-

No. for 1/2 in only

Was this review helpful to you?
-

I used them with 5/8". I just do not believe they would fit around 3/4". Sent from my iPad

Was this review helpful to you?
-

I have tried to use the 1/2" Ultra-fins on a 5/8" Pex and it didn't go well at all I would use the correct size fins if they have them or you will have nothing but problems. Doug

Was this review helpful to you?

Q: Is this OK for Hardwood floors? What care/caution is needed not to damage the floor?

Asked by J 13 years ago

Add your answer

* Required Field
-

Yes,  it's fine for hardwood BUT be sure to download the mfg's installation manual and follow to the T.

Was this review helpful to you?
-

Just make sure the water temp is not too hot. Temper down to 120 f. Rick JacksonOwnerRick Jackson Construction, LLC.Office***.****Fax***.****

Was this review helpful to you?

Q: my question concerns putting ultra-fin in the floor joists: will it make water supply pipes sweat? If so, would it help to insulate the water supply pipes? Please let me know and thanks for your help.

Asked by Paul 13 years ago

Add your answer

* Required Field
-

I used ultra-fin in my floor joists.  The first winter, the fins were exposed and never sweat.  By the time the next winter rolled around, I had used R-13 fiberglass insulation between the hot water tubing and drywall ceiling (I hate drop ceiling) and haven't experienced any problems.  Parts of my basement ceiling have insulation and no drywall (laundry room) and I have never seen any sweating.  Hope this helps.  The only complaint I have with the fins is the noise.  When the boiler kicks on, the tubing expands and makes a noise for a minute or two.  After that it quiets down.  Other than that, they work really well!!!

Was this review helpful to you?
-

The heat from the Ultra-Fins is less likely to make cold water pipes sweat since it helps dry out the air. However since the temperature of the joist cavity will likely be in the 90’s you will be warming cold water pipes and the water that’s in them. This could result in your cold tap water being warm – and probably undrinkable – until flushed out. Best not to have cold water pipes and Ultra-Fins in the same joist bay for this reason.

Was this review helpful to you?

Q: Do you recommend using faced insulation or unfaced? If faced is the paper side installed adjacent to the floor above or room below?

Asked by KV 14 years ago

Add your answer

* Required Field
-

If I understand the question, I insulted between my floor joists below the insulating plates which hand below my sub floor about two inches. I used R-13 insulation with the paper side facing down to the floor. However, it should be noted that my local building inspector recommended that the insulation "papered side" face up closest to sub floor for fire safety reasons. When installed with the paper up, the insulation tends to hang town over time. I hope this is helpful. Feel free to pass on my email address to your customer if requested. Thanks. Bruce

Was this review helpful to you?
-

KV. With a convection system like this, you need to be absolutely sure that fiberglass insulation leaves an air gap beneath the panel, or you won't get any heat out of it. I used aluminized foil insulation product with an air core stapled to the underside of the joist. Works excellent and didn't cost much more than fiberglass. Having that large air cavity really helps stabilize the floor temp. I run 140 degree water and keep the house at 72 up in the mountains of the Northeast. Good luck with your project! Live Free or Die - NH, USA

Was this review helpful to you?
-

The foil face insulation should face the heating element so that it can reflect the heat upwards

Was this review helpful to you?
-

Hello fellow installer, After putting the aluminum fin plates in I put in a aluminum insulated foil leaving a air gap then placing any insulation you desire under that. The aluminum foil helps with radiating the heat up or in the direction you want it to go. Doug

Was this review helpful to you?
- Ray

you should always use faced as a vapor barrier, and it should ALWAYS face the warm side.. that means up, they make insulation wires that go under the insulation to prevent it from dropping over the years. I would recommend foil faced insulation to help radiate the heat up where you want it.

Was this review helpful to you?

Q: does ultra fin work the same as the aluminum plates screwed under the floor

Asked by 15 years ago

Add your answer

* Required Field
- Anonymous

The Aluminum Ultra-Fin Plates with Turn Keys (Box of 100) works on the same general principal as aluminum plates screwed under the floor.

Was this review helpful to you?
- Alan

No Ultrafin requires an air gap of at least 2"" top and bottom. Heat is transferred by convection. The other ones transfer heat by direct contact with the floor.

Was this review helpful to you?
- Bob Hart

Actually the answer is No.... Better as the fin being hung 2" below the floor creates a convection between the floor joists totally heating the floor above. I highly reccomend this product. I use rigid 2" foam as insolation.

Was this review helpful to you?

Q: I have your system installed in my kitchen. There is a 3/4 subfloor, 1/2 plywood ontop that, 3/8 cement board and porcelain tile ontop of that. I seem to have a tough time heating the tile to much more than 75 degrees. Can I add more fins to get additional BTUs. I run the system at 180 degrees.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can always add more fins which will give you more surface area to allow more heat transfer. You want to make sure you also insulated under the Ultra-Fins in the joist bays.

Was this review helpful to you?

Q: Will Ultra-Fin Plates and Snake Hanger fit around 3/4" Pex?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, they are designed for 1/2" PEX.

Was this review helpful to you?
- KAF the builder

They are sized for 1/2 but you could open them up a little to fit 3/4. It might be just as easy to make your own out of form wire. KAF

Was this review helpful to you?

Q: I am thinking of using Ultra-Fin to replace my existing hydraulic floor radiant (i.e. poly-b pipes embeded in 2" concrete on top of plywood subfloor), due to the problems of poly-b. The 2" concrete slab and subfloor is supported with 2"x12" floor joists. If I install and insulated the joists/ceiling, will the Ultra-fin product still suitable for my house due to the concrete slab?

Asked by Nicki 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You may have problems on days that require the full heating load because the R-value of the floor may prevent the plates from working correctly.

Was this review helpful to you?

Q: I am building a log home. I would like to install radiant between ceiling and floor. But will only have 2 inches of air space with insulation. To be clear. 1 inch Pine boards Ceiling over beams. 1/2 insulation board between 2 inch spacers 16 inches apart. sub floor 3/4. on top. I may add a top flooring later. Can i do this.

Asked by Eagles 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend that you have a larger air gap with this product.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy