| Length (Feet): | 300' |
|---|---|
| Size: | 1/2" |
| Shape: | Coil |
| Tubing Type: | Oxygen Barrier |
| Material: | PEX |
| Color: | Black |
| Application: | Heating |
| Max Pressure (PSI): | 80 |
| Max Temp (F): | 200°F |
| Grade: | PEX-b |
| Warranty: | 10 Year |
| Standards Met: | ASTM F877 ASTM F876 NSF |
| Fitting System Compatibility: | PEX Compression Push Fit PEX Press Clamp Crimp |
Yes, it could. 3/4" of pour over the top of the tubing is recommended.
Viega tubing is PEX-b grade and unfortunately, when PEX-b is kinked it is not something that is fixable without splicing out the kinked sections and installing a coupling to join the two pieces back together. For future reference, PEX-a graded tubing is more durable and utilizing a heat gun can make the tubing retract back to its original shape after a kink.
Yes, this is compatible with a press connection.
The tubing will freeze when the liquid inside it freezes. This would be 32 °F for a 100% water mixture. If you're worried about a freeze issue we would recommend using heat tape and insulation on the piping.
No, no kind of PEX tubing can be painted.
No. This tubing in not NSF approved
Yes, SharkBite fittings are compatible with ViegaPEX tubing.
Yes, it is. The maximum temperature rating for PEX tubing is 200°F, but this is at 80psi.
PEX tubing is not UV resistant; it may not even last a month in direct sunlight. We recommend that you sleeve the tubing in PVC. This will protect the PEX from UV rays.
The inside diameter of the 1 1/2" ViegaPEX is 1.244".